StarTech.com Monitor Arm & Laptop Arm Stand Single LCD (Braket/Penyangga)
#Grup produk P113647127
Spesifikasi
| Angle Adjustment Range | -90 / +85 |
|---|---|
| Color | Black |
| Height (cm) | 20 |
| Width (cm) | 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Lift your monitor and laptop off your desk to optimize your desk space. Integrate your laptop screen into a dual monitor setting as a secondary display. Easy display adjustments ensure a comfortable working environment.
Compatible with 15-inch to 27-inch monitors (withstand load 8 kg)
Compatible with laptops up to 8 kg
Mount a display and laptop on the edge of your desk or table. Supports a wide range of adjustments A dual monitor work environment is realized by integrating a laptop computer and an external monitor. Lift the display and laptop computer from the desk and adjust them to the optimum viewing angle. Rotate the monitor in portrait orientation for web design and programming work.
* The maximum extension distance of the laptop tray arm is the value measured from the pole to the center of the tray.
Compatible with 15-inch to 27-inch monitors (withstand load 8 kg)
Compatible with laptops up to 8 kg
Mount a display and laptop on the edge of your desk or table. Supports a wide range of adjustments A dual monitor work environment is realized by integrating a laptop computer and an external monitor. Lift the display and laptop computer from the desk and adjust them to the optimum viewing angle. Rotate the monitor in portrait orientation for web design and programming work.
* The maximum extension distance of the laptop tray arm is the value measured from the pole to the center of the tray.
Warning
* The maximum extension distance of the laptop tray arm is the value measured from the pole to the center of the tray.Feature
Lift your monitor and laptop off your desk to optimize your desk space. Integrate your laptop screen into a dual monitor setting as a secondary display. Easy display adjustments ensure a comfortable working environment.Compatible with 15-inch to 27-inch monitors (withstand load 8 kg)
Compatible with laptops up to 8 kg
Use
Mount a display and laptop on the edge of your desk or table. Supports a wide range of adjustments A dual monitor work environment is realized by integrating a laptop computer and an external monitor. Lift the display and laptop computer from the desk and adjust them to the optimum viewing angle. Rotate the monitor in portrait orientation for web design and programming work.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/3jP113647127-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
