Buffalo Single earhook monaural headset with 4-pole mini plug connection

Sebelum PPN:
Rp269.900
Spesifikasi
Cable Length (m)About 2.0
ColorBlack
DirectivityOmnidirectional
Earphone shapeEar type
Frequency Band (Hz)Headphone section: 20-20k, microphone section: 100-10k
Included AccessoriesWarranty (listed on the inside of the package mount)
Interface3.5mm 4-pole mini plug (CTIA standard compliant)
Mass (g)Approx. 26 (including cable)
Maximum Input (mW)30
Operating Humidity (%)10~85
Operating Temperature (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)70 x 132 x 25 (excluding microphone arm and cable)
SensitivityHeadphone part: 109dB ± 3dB, Microphone part: -34dB ± 3dB
Suitable ModelsWindows PC, tablet, smartphone, PlayStation(R)4, Mac equipped with a 3.5mm 4-pole mini plug terminal
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with 4-pole headphones, it can be used with smartphones and the latest computers. Small and portable ear-hook type. Single ear type that allows you to hear sounds from your surroundings.
*Operation is not guaranteed on all models. *Plug-in power required. *"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)4" is also a product of the same company. *The weight may differ from that stated on the package depending on the manufacturing date.
Warning
*Operation is not guaranteed on all models. *Plug-in power required. *"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)4" is also a product of the same company. *The weight may differ from that stated on the package depending on the manufacturing date.
Feature
Compatible with 4-pole headphones, it can be used with smartphones and the latest computers. Small and portable ear-hook type. Single ear type that allows you to hear sounds from your surroundings.

Ulasan Produk

Tidak ada ulasan