Ohm Electric Simple TV remote control

Sebelum PPN:
Rp259.900 - Rp279.900
Spesifikasi
Battery LifeApproximately 1 year (alkaline batteries) * Varies depending on frequency of use
Mass (g)Approximately 85.5 (excluding dry batteries)
Operating Distance (m)Approximately 10 (depending on the equipment used and room conditions)
Outer dimensions, Width W x Height H x Depth D (mm)50 x 180 x 25.5 (excluding protrusions)
Power SupplyDC3V AAA battery x 2 (sold separately)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TV remote control compatible with 50 manufacturers / brands Simple design focusing on the basic functions of TV Design and functional button arrangement that is easy to operate even if left in place Convenient buttons that allow easy access to the channel selection video distribution service from the program guide Equipped with on-board memory backup function
* This product was developed based on the devices released by April 2021, but some devices cannot be used even with the manufacturers / brand TVs listed in the "Applicable Manufacturer / Brand Guideline". , Or some functions may not be available. In addition, you may not be able to use devices released after April 2021. * This product is exclusively for devices with an infrared remote controller. It cannot be used if the remote control attached to the device is wireless. * This product is only compatible with products sold in Japan. We cannot guarantee the operation of devices sold overseas. * To use the video distribution service, you need an internet connection for your TV. In addition, some services may require a separate contract (charged). * If the function of this product is not included in the attached remote controller, that function cannot be used. * Not compatible with the following devices (terrestrial analog TV, BD / DVD / HDD integrated TV, in-vehicle TV, separate type TV with separate display and receiver, monitor for personal computer (including TV tuner), Ground / BS / CS digital tuner)
Warning
* This product was developed based on the devices released by April 2021, but some devices cannot be used even with the manufacturers / brand TVs listed in the "Applicable Manufacturer / Brand Guideline". , Or some functions may not be available. In addition, you may not be able to use devices released after April 2021. * This product is exclusively for devices with an infrared remote controller. It cannot be used if the remote control attached to the device is wireless. * This product is only compatible with products sold in Japan. We cannot guarantee the operation of devices sold overseas. * To use the video distribution service, you need an internet connection for your TV. In addition, some services may require a separate contract (charged). * If the function of this product is not included in the attached remote controller, that function cannot be used. * Not compatible with the following devices (terrestrial analog TV, BD / DVD / HDD integrated TV, in-vehicle TV, separate type TV with separate display and receiver, monitor for personal computer (including TV tuner), Ground / BS / CS digital tuner)
Feature
TV remote control compatible with 50 manufacturers / brands Simple design focusing on the basic functions of TV Design and functional button arrangement that is easy to operate even if left in place Convenient buttons that allow easy access to the channel selection video distribution service from the program guide Equipped with on-board memory backup function

Ulasan Produk

Tidak ada ulasan