KOIZUMI shower radio

Sebelum PPN:
Rp479.900
Spesifikasi
Battery Usage Time (hour)Radio reception: Approx. 29 (when using alkaline batteries)
Height (mm)132
Length (mm)70
Mass (kg)0.2
Power SupplyAAA alkaline batteries x 4 (sold separately)
Width (mm)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Waterproof type -Large hook (360 degree rotation) that can be hung anywhere
AM/FM reception: Wide FM compatible. Requires four AAA batteries (batteries sold separately).
Feature
-Waterproof type -Large hook (360 degree rotation) that can be hung anywhere
AM/FM reception: Wide FM compatible. Requires four AAA batteries (batteries sold separately).

Ulasan Produk

Tidak ada ulasan