ELPA (Asahi Electric) Shortwave LCD portable radio Disaster prevention Camping Disaster Radio
#Grup produk P113646243
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Tuning method: Digital tuning Reception frequency: AM: 522-1620kHz FM: 76-95MHz SW: 3-30MHz *10kHz adjustment Speaker: Diameter 90mm round 8Ω 2W
Output terminal: Φ3.5mm mini jack *Audio is mono.
Power supply: DC6V 4 AA alkaline batteries (sold separately) / AC100V 50/60Hz
Power consumption: 6W
External dimensions (approx.): Width 258 x Height 151 x Depth 95 (mm)
Weight: Approx. 740g (excluding batteries)
Accessories: AC power cord (approx. 1.5m)
Battery life (JEITA): When using speaker: AM approx. 220 hours, FM approx. 230 hours, SW approx. 220 hours
When using earphones (estimated): AM approx. 350 hours, FM approx. 400 hours, SW approx. 350 hours *When using alkaline batteries *Battery life may be shorter depending on battery performance and usage conditions.
Built-in digital tuner for clear, easy-to-listen-to sound quality Auto-scan for easy station selection
Large 9cm speaker that can listen to SW (shortwave) broadcasts at high volume Large LCD that can also display the clock Easy to carry handle included Easy to understand Japanese text Large knob for easy operation Supports two power sources: dry batteries (sold separately) and AC power cord (included)
Output terminal: Φ3.5mm mini jack *Audio is mono.
Power supply: DC6V 4 AA alkaline batteries (sold separately) / AC100V 50/60Hz
Power consumption: 6W
External dimensions (approx.): Width 258 x Height 151 x Depth 95 (mm)
Weight: Approx. 740g (excluding batteries)
Accessories: AC power cord (approx. 1.5m)
Battery life (JEITA): When using speaker: AM approx. 220 hours, FM approx. 230 hours, SW approx. 220 hours
When using earphones (estimated): AM approx. 350 hours, FM approx. 400 hours, SW approx. 350 hours *When using alkaline batteries *Battery life may be shorter depending on battery performance and usage conditions.
Built-in digital tuner for clear, easy-to-listen-to sound quality Auto-scan for easy station selection
Large 9cm speaker that can listen to SW (shortwave) broadcasts at high volume Large LCD that can also display the clock Easy to carry handle included Easy to understand Japanese text Large knob for easy operation Supports two power sources: dry batteries (sold separately) and AC power cord (included)
Feature
Tuning method: Digital tuning Reception frequency: AM: 522-1620kHz FM: 76-95MHz SW: 3-30MHz *10kHz adjustment Speaker: Diameter 90mm round 8Ω 2WOutput terminal: Φ3.5mm mini jack *Audio is mono.
Power supply: DC6V 4 AA alkaline batteries (sold separately) / AC100V 50/60Hz
Power consumption: 6W
External dimensions (approx.): Width 258 x Height 151 x Depth 95 (mm)
Weight: Approx. 740g (excluding batteries)
Accessories: AC power cord (approx. 1.5m)
Battery life (JEITA): When using speaker: AM approx. 220 hours, FM approx. 230 hours, SW approx. 220 hours
When using earphones (estimated): AM approx. 350 hours, FM approx. 400 hours, SW approx. 350 hours *When using alkaline batteries *Battery life may be shorter depending on battery performance and usage conditions.
Use
Built-in digital tuner for clear, easy-to-listen-to sound quality Auto-scan for easy station selectionLarge 9cm speaker that can listen to SW (shortwave) broadcasts at high volume Large LCD that can also display the clock Easy to carry handle included Easy to understand Japanese text Large knob for easy operation Supports two power sources: dry batteries (sold separately) and AC power cord (included)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Shortwave%20LCD%20portable%20radio%20Disaster%20prevention%20Camping%20Disaster%20Radio/6rP113646243-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
