StarTech.com SFP+ module/HPE product JD094B compatible/10GBASE-LR compliant optical transceiver/1310nm/DDM

Sebelum PPN:
Rp3.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Guaranteed 100% compatibility with HP JD094B StarTech.com SFP modules backed by a lifetime warranty
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports hot swap with low power consumption optical fiber modules of 1.2 W or less
HP Switch / Router Failure or Corrupted Replace SFP + Modules Extend Network to Remote Segments
* 10 Used in Gigabit fiber optic network equipment and media converters
Warning
* 10 Used in Gigabit fiber optic network equipment and media converters
Feature
Guaranteed 100% compatibility with HP JD094B StarTech.com SFP modules backed by a lifetime warranty
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports hot swap with low power consumption optical fiber modules of 1.2 W or less
Use
HP Switch / Router Failure or Corrupted Replace SFP + Modules Extend Network to Remote Segments

Ulasan Produk

Tidak ada ulasan