StarTech.com SFP+ module/HPE product J9151A-BX-U compatible/10GBASE-BX compliant BiDi optical transceiver/1270nmTx 1330nmRx/DDM

Sebelum PPN:
Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
100% compatible with HPE J9151A: 10 Gigabit single-core optical fiber bidirectional SFP +. Can be used with HPE switches (2920, 2910al, 3500yl, 3800, 5400zl, etc.)
Increase the bandwidth of existing infrastructure: BiDi transmission that transmits and receives with 1 core instead of 2 cores, WDM (wavelength division multiplexing) compatible 10 Gigabit Ethernet SFP + transceiver Technical specifications: 10GBASE-BX | 10Gbps | 10G Bidirectional Upstream | Single Mode (SMF) | LC Connector | 1270nm Tx / 1330nm Rx | Digital Diagnostic Monitoring (DDM) | Maximum Transfer Distance 10km
Lifetime Guarantee: Lifetime guarantee for the module body (switch lifetime is not applicable). MSA compliant products that do not affect the manufacturer's warranty. Provide technical support from StarTech.com advisor Validate manufacturer host compatibility: Compatible with manufacturer-specific switches / routers. Report transceiver status to popular SNMP network management tools with MSA standards and DDM support
Feature
100% compatible with HPE J9151A: 10 Gigabit single-core optical fiber bidirectional SFP +. Can be used with HPE switches (2920, 2910al, 3500yl, 3800, 5400zl, etc.)
Increase the bandwidth of existing infrastructure: BiDi transmission that transmits and receives with 1 core instead of 2 cores, WDM (wavelength division multiplexing) compatible 10 Gigabit Ethernet SFP + transceiver Technical specifications: 10GBASE-BX | 10Gbps | 10G Bidirectional Upstream | Single Mode (SMF) | LC Connector | 1270nm Tx / 1330nm Rx | Digital Diagnostic Monitoring (DDM) | Maximum Transfer Distance 10km
Lifetime Guarantee: Lifetime guarantee for the module body (switch lifetime is not applicable). MSA compliant products that do not affect the manufacturer's warranty. Provide technical support from StarTech.com advisor Validate manufacturer host compatibility: Compatible with manufacturer-specific switches / routers. Report transceiver status to popular SNMP network management tools with MSA standards and DDM support

Ulasan Produk

Tidak ada ulasan