StarTech.com SFP+ module/HPE product 455883-B21 compatible/10GBASE-SR compliant optical transceiver/850nm/DDM

Sebelum PPN:
Rp8.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Guaranteed 100% compatibility with HP 455883-B21 StarTech.com SFP modules backed by a lifetime warranty
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports hot swap with low power consumption optical fiber modules of 1W or less
HP Switch / Router Failure or Corrupted Replace SFP + Modules Extend Network to Remote Segments
* 10 Used in Gigabit fiber optic network equipment and media converters
Warning
* 10 Used in Gigabit fiber optic network equipment and media converters
Feature
Guaranteed 100% compatibility with HP 455883-B21 StarTech.com SFP modules backed by a lifetime warranty
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports hot swap with low power consumption optical fiber modules of 1W or less
Use
HP Switch / Router Failure or Corrupted Replace SFP + Modules Extend Network to Remote Segments

Ulasan Produk

Tidak ada ulasan