StarTech.com SFP+ module / HPE product JD094B-BX compatible / 10GBASE-BX compliant BiDi optical transceiver / 1270nm Tx 1330nm Rx / DDM
#Grup produk P113645040
Sebelum PPN:
Rp1.499.900 - Rp1.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible with HPE SFP+ modules: 10 Gigabit single-fiber bidirectional SFP+ modules. Compatible with HPE switches (5900, 12500, 5500, 5820, 5120, etc.).
Increase the bandwidth of your existing infrastructure with BiDi (Bidirectional) transmission, a single fiber instead of two, and WDM (wavelength division multiplexing)-compatible 10 Gigabit Ethernet SFP+ transceiver. Technical Specifications: 10GBASE-BX | 10Gbps | 10G Bidirectional Upstream | Single-Mode Fiber (SMF) | LC Connector | 1270nm Tx/1330nm Rx | Digital Diagnostic Monitoring (DDM)
Lifetime Warranty: The module is covered by a lifetime warranty (not the switch). MSA-compliant, meaning it does not affect the manufacturer's warranty. Technical support is available from StarTech.com advisors. Manufacturer-host compatibility verified: Compatible with switches/routers that comply with manufacturer specifications. MSA standards and DDM support allow transceiver status to be reported to common SNMP network management tools.
Increase the bandwidth of your existing infrastructure with BiDi (Bidirectional) transmission, a single fiber instead of two, and WDM (wavelength division multiplexing)-compatible 10 Gigabit Ethernet SFP+ transceiver. Technical Specifications: 10GBASE-BX | 10Gbps | 10G Bidirectional Upstream | Single-Mode Fiber (SMF) | LC Connector | 1270nm Tx/1330nm Rx | Digital Diagnostic Monitoring (DDM)
Lifetime Warranty: The module is covered by a lifetime warranty (not the switch). MSA-compliant, meaning it does not affect the manufacturer's warranty. Technical support is available from StarTech.com advisors. Manufacturer-host compatibility verified: Compatible with switches/routers that comply with manufacturer specifications. MSA standards and DDM support allow transceiver status to be reported to common SNMP network management tools.
Feature
Compatible with HPE SFP+ modules: 10 Gigabit single-fiber bidirectional SFP+ modules. Compatible with HPE switches (5900, 12500, 5500, 5820, 5120, etc.).Increase the bandwidth of your existing infrastructure with BiDi (Bidirectional) transmission, a single fiber instead of two, and WDM (wavelength division multiplexing)-compatible 10 Gigabit Ethernet SFP+ transceiver. Technical Specifications: 10GBASE-BX | 10Gbps | 10G Bidirectional Upstream | Single-Mode Fiber (SMF) | LC Connector | 1270nm Tx/1330nm Rx | Digital Diagnostic Monitoring (DDM)
Lifetime Warranty: The module is covered by a lifetime warranty (not the switch). MSA-compliant, meaning it does not affect the manufacturer's warranty. Technical support is available from StarTech.com advisors. Manufacturer-host compatibility verified: Compatible with switches/routers that comply with manufacturer specifications. MSA standards and DDM support allow transceiver status to be reported to common SNMP network management tools.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
