StarTech.com SFP+ Module / Dell EMC SFP-10G-BX Compatible / 10GBASE-BX-D Compliant BiDi Optical Transceiver / 1270nm Tx 1330nm Rx / DDM

Sebelum PPN:
Rp1.199.900 - Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with Dell EMC switches and routers: Designed for use with Dell EMC switches and routers, this single-fiber bidirectional SFP+ provides stable 10GbE connectivity.
Boost the bandwidth of your existing infrastructure with this 10 Gigabit Ethernet SFP+ transceiver featuring BiDi (Bidirectional) transmission over a single fiber instead of two, and WDM (wavelength division multiplexing). Technical Specifications: 10GBASE-BX-D | 10Gbps | 10G Bidirectional Downstream | Single-Mode Fiber (SMF) | LC Connector | 1330nm Tx/1270nm Rx | Digital Diagnostic Monitoring (DDM)
Lifetime Warranty: The module is covered by a lifetime warranty (not the switch). MSA-compliant, with no impact on manufacturer's warranty. Technical support available from StarTech.com advisors. Manufacturer-host compatibility verified: Compatible with Dell EMC switches and routers. MSA standard and DDM support allows transceiver status to be reported to popular SNMP network management tools.
Feature
Compatible with Dell EMC switches and routers: Designed for use with Dell EMC switches and routers, this single-fiber bidirectional SFP+ provides stable 10GbE connectivity.
Boost the bandwidth of your existing infrastructure with this 10 Gigabit Ethernet SFP+ transceiver featuring BiDi (Bidirectional) transmission over a single fiber instead of two, and WDM (wavelength division multiplexing). Technical Specifications: 10GBASE-BX-D | 10Gbps | 10G Bidirectional Downstream | Single-Mode Fiber (SMF) | LC Connector | 1330nm Tx/1270nm Rx | Digital Diagnostic Monitoring (DDM)
Lifetime Warranty: The module is covered by a lifetime warranty (not the switch). MSA-compliant, with no impact on manufacturer's warranty. Technical support available from StarTech.com advisors. Manufacturer-host compatibility verified: Compatible with Dell EMC switches and routers. MSA standard and DDM support allows transceiver status to be reported to popular SNMP network management tools.

Ulasan Produk

Tidak ada ulasan