StarTech.com SFP module/HPE product J4859C compatible/1000BASE-LX compliant optical transceiver/1310nm/DDM

Sebelum PPN:
Rp2.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
100% compatible with HPE J4859C: Can be used with HPE switch models (1400, 1700, 1820, 2520, 2530 , etc.)
Technical specifications: 1000BASE-LX | 1Gbps | Single mode (SMF) / Multimode (MMF) | LC connector | 1310nm | Digital diagnostic monitoring (DDM) | Maximum transfer distance 10km
Verified manufacturer host compatibility: Supports hot swap with HPE switches / routers. DDM support reports transceiver status to common SNMP network management tools Lifetime Guarantee: Lifetime guarantee for the module itself (switch lifetimes are not covered). MSA compliant products that do not affect the manufacturer's warranty. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Replace failed or damaged SFP modules on HP switches / routers Extend your network to remote segments
Feature
100% compatible with HPE J4859C: Can be used with HPE switch models (1400, 1700, 1820, 2520, 2530 , etc.)
Technical specifications: 1000BASE-LX | 1Gbps | Single mode (SMF) / Multimode (MMF) | LC connector | 1310nm | Digital diagnostic monitoring (DDM) | Maximum transfer distance 10km
Verified manufacturer host compatibility: Supports hot swap with HPE switches / routers. DDM support reports transceiver status to common SNMP network management tools Lifetime Guarantee: Lifetime guarantee for the module itself (switch lifetimes are not covered). MSA compliant products that do not affect the manufacturer's warranty. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Use
Replace failed or damaged SFP modules on HP switches / routers Extend your network to remote segments

Ulasan Produk

Tidak ada ulasan