StarTech.com SFP Module 10 Pack / Cisco Product GLC-T Compatible / 1000BASE-T Compliant RJ45 Copper Transceiver

Sebelum PPN:
Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Guaranteed 100% Compatibility with Cisco GLC-T Uses a more cost-effective cable than StarTech.com SFP module fiber optics backed by a lifetime warranty
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports hot swap with low power consumption optical fiber modules of 1.3 W or less
Replace a failed or corrupted SFP module in a Cisco switch / router Extend your network to a remote segment
* Used with one gigabit network device and media converter
Warning
* Used with one gigabit network device and media converter
Feature
Guaranteed 100% Compatibility with Cisco GLC-T Uses a more cost-effective cable than StarTech.com SFP module fiber optics backed by a lifetime warranty
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports hot swap with low power consumption optical fiber modules of 1.3 W or less
Use
Replace a failed or corrupted SFP module in a Cisco switch / router Extend your network to a remote segment

Ulasan Produk

Tidak ada ulasan