StarTech.com SFP Module / Juniper SFP-GE Compatible / 1000BASE-BX-D Compliant BiDi Optical Transceiver / DDM

Sebelum PPN:
Rp879.900 - Rp899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-fiber bidirectional SFP that provides stable 1GbE connectivity for use with Juniper switches and routers
Boost the bandwidth of your existing infrastructure with this 10 Gigabit Ethernet SFP+ transceiver that supports BiDi transmission over a single fiber instead of two, and wavelength division multiplexing (WDM). Technical Specifications: 1000BASE-BX-D | 1 Gbps | 10G Bidirectional Downstream | Single-Mode Fiber (SMF) | LC Connector | Digital Diagnostic Monitoring (DDM)
Lifetime Warranty: The module is covered by a lifetime warranty (not the switch). MSA-compliant, with no impact on manufacturer's warranty. Technical support available from StarTech.com advisors. Manufacturer-host compatibility verified: Compatible with Juniper switches and routers. MSA standards and DDM support allow transceiver status to be reported to popular SNMP network management tools.
Feature
Single-fiber bidirectional SFP that provides stable 1GbE connectivity for use with Juniper switches and routers
Boost the bandwidth of your existing infrastructure with this 10 Gigabit Ethernet SFP+ transceiver that supports BiDi transmission over a single fiber instead of two, and wavelength division multiplexing (WDM). Technical Specifications: 1000BASE-BX-D | 1 Gbps | 10G Bidirectional Downstream | Single-Mode Fiber (SMF) | LC Connector | Digital Diagnostic Monitoring (DDM)
Lifetime Warranty: The module is covered by a lifetime warranty (not the switch). MSA-compliant, with no impact on manufacturer's warranty. Technical support available from StarTech.com advisors. Manufacturer-host compatibility verified: Compatible with Juniper switches and routers. MSA standards and DDM support allow transceiver status to be reported to popular SNMP network management tools.

Ulasan Produk

Tidak ada ulasan