StarTech.com SFP Module / Extreme Networks Product 10057H Compatible 1000BASE-BX-U Compliant BiDi Optical Transceiver / 1310nm Tx 1490nm Rx / DDM

Sebelum PPN:
Rp479.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
100% compatible with Extreme Networks 10057H : Expected to be used with Extreme Networks switches / routers. Single-core optical fiber bidirectional SFP that provides stable 1GbE connection function
Increase the bandwidth of existing infrastructure: BiDi transmission that transmits and receives with 1 core instead of 2 cores, WDM (wavelength division multiplexing) compatible 10 Gigabit Ethernet SFP + transceiver Technical specifications: 1000BASE-BX-U | 1 Gbps | 10G Bidirectional upstream | Single mode (SMF) | LC connector | 1310nmTx / 1490nmRx | Digital diagnostic monitoring (DDM) | Maximum transfer distance 10km
Lifetime Guarantee: Lifetime guarantee for the module body (switch lifetime is not applicable). MSA compliant products that do not affect the manufacturer's warranty. Provided technical support by StarTech.com advisor Validate manufacturer host compatibility: Compatible with Extreme Networks switches / routers. Report transceiver status to popular SNMP network management tools with MSA standards and DDM support
Feature
100% compatible with Extreme Networks 10057H : Expected to be used with Extreme Networks switches / routers. Single-core optical fiber bidirectional SFP that provides stable 1GbE connection function
Increase the bandwidth of existing infrastructure: BiDi transmission that transmits and receives with 1 core instead of 2 cores, WDM (wavelength division multiplexing) compatible 10 Gigabit Ethernet SFP + transceiver Technical specifications: 1000BASE-BX-U | 1 Gbps | 10G Bidirectional upstream | Single mode (SMF) | LC connector | 1310nmTx / 1490nmRx | Digital diagnostic monitoring (DDM) | Maximum transfer distance 10km
Lifetime Guarantee: Lifetime guarantee for the module body (switch lifetime is not applicable). MSA compliant products that do not affect the manufacturer's warranty. Provided technical support by StarTech.com advisor Validate manufacturer host compatibility: Compatible with Extreme Networks switches / routers. Report transceiver status to popular SNMP network management tools with MSA standards and DDM support

Ulasan Produk

Tidak ada ulasan