StarTech.com SFP Module / Dell EMC SFP-1G-BX-U Compatible / 1000BASE-BX-U Compliant BiDi Optical Transceiver / 1310nm Tx 1490nm Rx / DDM
#Grup produk P113643626
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Designed for use with Dell EMC switches and routers, this single-fiber bidirectional SFP provides stable 1GbE connectivity.
Increase the bandwidth of your existing infrastructure with this 10 Gigabit Ethernet SFP+ transceiver that supports BiDi transmission over a single fiber instead of two, and wavelength division multiplexing (WDM). Technical Specifications: 1000BASE-BX-U | 1 Gbps | 10G Bidirectional Upstream | Single-Mode Fiber (SMF) | LC Connector | 1310nm Tx/1490nm Rx | Digital Diagnostic Monitoring (DDM)
Lifetime Warranty: The module is covered by a lifetime warranty (not the switch). MSA-compliant, with no impact on manufacturer's warranty. Technical support available from StarTech.com advisors. Manufacturer-host compatibility verified: Compatible with Dell EMC switches and routers. MSA standard and DDM support allows transceiver status to be reported to popular SNMP network management tools.
Increase the bandwidth of your existing infrastructure with this 10 Gigabit Ethernet SFP+ transceiver that supports BiDi transmission over a single fiber instead of two, and wavelength division multiplexing (WDM). Technical Specifications: 1000BASE-BX-U | 1 Gbps | 10G Bidirectional Upstream | Single-Mode Fiber (SMF) | LC Connector | 1310nm Tx/1490nm Rx | Digital Diagnostic Monitoring (DDM)
Lifetime Warranty: The module is covered by a lifetime warranty (not the switch). MSA-compliant, with no impact on manufacturer's warranty. Technical support available from StarTech.com advisors. Manufacturer-host compatibility verified: Compatible with Dell EMC switches and routers. MSA standard and DDM support allows transceiver status to be reported to popular SNMP network management tools.
Feature
Designed for use with Dell EMC switches and routers, this single-fiber bidirectional SFP provides stable 1GbE connectivity.Increase the bandwidth of your existing infrastructure with this 10 Gigabit Ethernet SFP+ transceiver that supports BiDi transmission over a single fiber instead of two, and wavelength division multiplexing (WDM). Technical Specifications: 1000BASE-BX-U | 1 Gbps | 10G Bidirectional Upstream | Single-Mode Fiber (SMF) | LC Connector | 1310nm Tx/1490nm Rx | Digital Diagnostic Monitoring (DDM)
Lifetime Warranty: The module is covered by a lifetime warranty (not the switch). MSA-compliant, with no impact on manufacturer's warranty. Technical support available from StarTech.com advisors. Manufacturer-host compatibility verified: Compatible with Dell EMC switches and routers. MSA standard and DDM support allows transceiver status to be reported to popular SNMP network management tools.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
