StarTech.com SFP Module / Cisco Product GLC-FE-100FX Compatible / 100BASE-FX Compliant Optical Transceiver / 1310nm / DDM

Sebelum PPN:
Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Guaranteed 100% compatibility with GLC-FE-100FX StarTech.com SFP module backed by a lifetime warranty
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports hot swap with low power consumption optical fiber modules of 1 W or less Supports distances of up to 2 km
Extend the network to replace the failed MSA / Cisco compatible SFP / Mini GBIC to a remote segment
* This product is for 100Mbps compatible optical fiber network devices or media converters.
Warning
* This product is for 100Mbps compatible optical fiber network devices or media converters.
Feature
Guaranteed 100% compatibility with GLC-FE-100FX StarTech.com SFP module backed by a lifetime warranty
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports hot swap with low power consumption optical fiber modules of 1 W or less Supports distances of up to 2 km
Use
Extend the network to replace the failed MSA / Cisco compatible SFP / Mini GBIC to a remote segment

Ulasan Produk

Tidak ada ulasan