StarTech.com SFP Module / Cisco Meraki Product MA-SFP-1GB-TX Compatible / 1000BASE-T Compliant RJ45 Copper Transceiver

Sebelum PPN:
Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
100% compatible with Cisco Meraki MA-SFP-1GB-TX: Can be used with Cisco Meraki switch models (MS225, MX400, MS250, MS350, MX84, etc.)
Technical specifications: 10BASE-T | 1Gbps | Copper wire | RJ-45 connector | Maximum transfer distance 100m
Verified manufacturer host compatibility: Supports hot swap with Cisco switches / routers.
Reliable support: StarTech.com lifetime warranty is provided for the module body (devices used together are not covered by the warranty). No impact on equipment manufacturer support. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Replace failed or corrupted SFP modules on Cisco Meraki switches / routers Extend network to remote segments
Feature
100% compatible with Cisco Meraki MA-SFP-1GB-TX: Can be used with Cisco Meraki switch models (MS225, MX400, MS250, MS350, MX84, etc.)
Technical specifications: 10BASE-T | 1Gbps | Copper wire | RJ-45 connector | Maximum transfer distance 100m
Verified manufacturer host compatibility: Supports hot swap with Cisco switches / routers.
Reliable support: StarTech.com lifetime warranty is provided for the module body (devices used together are not covered by the warranty). No impact on equipment manufacturer support. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Use
Replace failed or corrupted SFP modules on Cisco Meraki switches / routers Extend network to remote segments

Ulasan Produk

Tidak ada ulasan

Halaman Terkait