StarTech.com SFP Module / Brocade Product 95Y0549 Compatible / 1000BASE-T Compliant Copper Transceiver

Sebelum PPN:
Rp919.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
100% compatible with Brocade 95Y0549: Provides stable 1GbE connection function by design and verification assuming use with Brocade switch / router Technical specifications: 1000BASE-T | 1Gbps | Copper wire | RJ-45 Connector | Maximum transfer distance 100m
Verified manufacturer host compatibility: Supports hot swap with Brocade switches / routers.
Lifetime Guarantee: Lifetime guarantee for the module body (switch lifetime is not applicable). MSA compliant products that do not affect the manufacturer's warranty. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Feature
100% compatible with Brocade 95Y0549: Provides stable 1GbE connection function by design and verification assuming use with Brocade switch / router Technical specifications: 1000BASE-T | 1Gbps | Copper wire | RJ-45 Connector | Maximum transfer distance 100m
Verified manufacturer host compatibility: Supports hot swap with Brocade switches / routers.
Lifetime Guarantee: Lifetime guarantee for the module body (switch lifetime is not applicable). MSA compliant products that do not affect the manufacturer's warranty. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)

Ulasan Produk

Tidak ada ulasan