StarTech.com SFP + Module / Juniper Products SFPP-10GE-LRM Compatible / 10GBASE-LRM Compliant Optical Transceiver / 1310nm / DDM

Sebelum PPN:
Rp1.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
100% compatible with Juniper SFPP-10GE-LRM: Provides stable 10GbE connection function by design and verification assuming use with Juniper switches / routers Technical specifications: 10GBASE-LRM | 10Gbps | Multimode (MMF) | LC connector | 1310nm | Digital diagnostic monitoring (DDM) | Maximum transfer distance 200m
Verified manufacturer host compatibility: Supports hot swap with Juniper switches / routers. DDM support reports transceiver status to common SNMP network management tools Lifetime Guarantee: Lifetime guarantee for the module itself (switch lifetimes are not covered). MSA compliant products that do not affect the manufacturer's warranty. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Feature
100% compatible with Juniper SFPP-10GE-LRM: Provides stable 10GbE connection function by design and verification assuming use with Juniper switches / routers Technical specifications: 10GBASE-LRM | 10Gbps | Multimode (MMF) | LC connector | 1310nm | Digital diagnostic monitoring (DDM) | Maximum transfer distance 200m
Verified manufacturer host compatibility: Supports hot swap with Juniper switches / routers. DDM support reports transceiver status to common SNMP network management tools Lifetime Guarantee: Lifetime guarantee for the module itself (switch lifetimes are not covered). MSA compliant products that do not affect the manufacturer's warranty. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)

Ulasan Produk

Tidak ada ulasan