StarTech.com SFP + Module / Juniper Product EX-SFP-10GE-LR Compatible / 10GBASE-LR Compliant Optical Transceiver / 1310nm / DDM

Sebelum PPN:
Rp3.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Guaranteed 100% compatibility with Juniper EX-SFP-10GE-LR StarTech.com SFP modules backed by a lifetime warranty
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports hot swap with low power consumption optical fiber modules of 1.2 W or less
Replace Juniper Switch / Router Defective or Corrupted SFP + Modules Extend Network to Remote Segments
* 10 Used in Gigabit fiber optic network equipment and media converters
Warning
* 10 Used in Gigabit fiber optic network equipment and media converters
Feature
Guaranteed 100% compatibility with Juniper EX-SFP-10GE-LR StarTech.com SFP modules backed by a lifetime warranty
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports hot swap with low power consumption optical fiber modules of 1.2 W or less
Use
Replace Juniper Switch / Router Defective or Corrupted SFP + Modules Extend Network to Remote Segments

Ulasan Produk

Tidak ada ulasan