StarTech.com SFP + Module / Cisco Product SFP-10G-ER Compatible / 10GBASE-ER Compliant Optical Transceiver / 1550nm / DDM

Sebelum PPN:
Rp3.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
100% compatible with Cisco SFP-10G-ER: Can be used with Cisco switch models (Firepower, ASR9000, ASR1000, NCS5500, C3850, etc.)
Technical specifications: 10GBASE-ER | 10Gbps | Single mode (SMF) | LC connector | 1550nm | Digital diagnostic monitoring (DDM) | Maximum transfer distance 40km
Verified manufacturer host compatibility: Supports hot swap with Cisco switches / routers. DDM support reports transceiver status to common SNMP network management tools Reliable support: StarTech.com lifetime warranty is provided on the module itself (devices used together are not covered). No impact on equipment manufacturer support. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Feature
100% compatible with Cisco SFP-10G-ER: Can be used with Cisco switch models (Firepower, ASR9000, ASR1000, NCS5500, C3850, etc.)
Technical specifications: 10GBASE-ER | 10Gbps | Single mode (SMF) | LC connector | 1550nm | Digital diagnostic monitoring (DDM) | Maximum transfer distance 40km
Verified manufacturer host compatibility: Supports hot swap with Cisco switches / routers. DDM support reports transceiver status to common SNMP network management tools Reliable support: StarTech.com lifetime warranty is provided on the module itself (devices used together are not covered). No impact on equipment manufacturer support. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)

Ulasan Produk

Tidak ada ulasan