StarTech.com SFP + Module / Cisco Product SFP-10G-BX20D-I Compatible / 10GBASE-BX Compliant BiDi Optical Transceiver / 1330nm Tx 1270nm Rx / DDM

Sebelum PPN:
Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
100% compatible with Cisco SFP-10G-BX20D-I: 10 Gigabit single-core fiber optic bidirectional SFP +. Can be used with Cisco switches (ASR9000, ASR1000, NCS5500, C3850, NCS540, etc.)
Increase the bandwidth of existing infrastructure: BiDi transmission that transmits and receives with 1 core instead of 2 cores, WDM (wavelength division multiplexing) compatible 10 Gigabit Ethernet SFP + transceiver Technical specifications: 10GBASE-BX | 10Gbps | 10G Bidirectional Downstream | Single mode (SMF) | LC connector | 1330nm Tx / 1270nm Rx | Digital diagnostic monitoring (DDM) | Maximum transfer distance 20km
Lifetime Guarantee: Lifetime guarantee for the module body (switch lifetime is not applicable). MSA compliant products that do not affect the manufacturer's warranty. Provide technical support from StarTech.com advisor Validate manufacturer host compatibility: Compatible with manufacturer-specific switches / routers. Report transceiver status to popular SNMP network management tools with MSA standards and DDM support Supports hot swap with fiber optic modules
Feature
100% compatible with Cisco SFP-10G-BX20D-I: 10 Gigabit single-core fiber optic bidirectional SFP +. Can be used with Cisco switches (ASR9000, ASR1000, NCS5500, C3850, NCS540, etc.)
Increase the bandwidth of existing infrastructure: BiDi transmission that transmits and receives with 1 core instead of 2 cores, WDM (wavelength division multiplexing) compatible 10 Gigabit Ethernet SFP + transceiver Technical specifications: 10GBASE-BX | 10Gbps | 10G Bidirectional Downstream | Single mode (SMF) | LC connector | 1330nm Tx / 1270nm Rx | Digital diagnostic monitoring (DDM) | Maximum transfer distance 20km
Lifetime Guarantee: Lifetime guarantee for the module body (switch lifetime is not applicable). MSA compliant products that do not affect the manufacturer's warranty. Provide technical support from StarTech.com advisor Validate manufacturer host compatibility: Compatible with manufacturer-specific switches / routers. Report transceiver status to popular SNMP network management tools with MSA standards and DDM support Supports hot swap with fiber optic modules

Ulasan Produk

Tidak ada ulasan