StarTech.com SFP + Module / Cisco Meraki Product MA-SFP-10GB-LR Compatible / 10GBASE-LR Compliant Optical Transceiver / 1310nm / DDM

Sebelum PPN:
Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Guaranteed 100% compatibility with Cisco Meraki MA-SFP-10GB-LR StarTech.com SFP modules backed by a lifetime warranty
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports hot swap with low power consumption optical fiber modules of 1.2 W or less
Replace a failed or corrupted SFP module in a Cisco Meraki switch / router Extend your network to a remote segment
* 10 Used in Gigabit fiber optic network equipment and media converters
Warning
* 10 Used in Gigabit fiber optic network equipment and media converters
Feature
Guaranteed 100% compatibility with Cisco Meraki MA-SFP-10GB-LR StarTech.com SFP modules backed by a lifetime warranty
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports hot swap with low power consumption optical fiber modules of 1.2 W or less
Use
Replace a failed or corrupted SFP module in a Cisco Meraki switch / router Extend your network to a remote segment

Ulasan Produk

Tidak ada ulasan