StarTech.com SFP + Module / Brocade Product 10G-SFPP-BXU-40K Compatible / 10GBASE-BX-U Compliant BiDi Optical Transceiver / 1270nm Rx 1330nm Tx / DDM
#Grup produk P113641503
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
100% compatible with Brocade 10G-SFPP-BXU-40K: Expected to be used with Brocade switches / routers. Single-core optical fiber bidirectional SFP + that provides stable 10GbE connection function
Increase the bandwidth of existing infrastructure: BiDi transmission that transmits and receives with 1 core instead of 2 cores, WDM (wavelength division multiplexing) compatible 10 Gigabit Ethernet SFP + transceiver Technical specifications: 10GBASE-BX-U | 10Gbps | 10G Bidirectional upstream | Single mode (SMF) | LC connector | 1270nm Tx / 1330nm Rx | Digital diagnostic monitoring (DDM) | Maximum transfer distance 40km
Lifetime Guarantee: Lifetime guarantee for the module body (switch lifetime is not applicable). MSA compliant products that do not affect the manufacturer's warranty. Provides technical support from StarTech.com advisors Maker Host Compatibility Validated: Compatible with Brocade switches / routers. Report transceiver status to popular SNMP network management tools with MSA standards and DDM support
Increase the bandwidth of existing infrastructure: BiDi transmission that transmits and receives with 1 core instead of 2 cores, WDM (wavelength division multiplexing) compatible 10 Gigabit Ethernet SFP + transceiver Technical specifications: 10GBASE-BX-U | 10Gbps | 10G Bidirectional upstream | Single mode (SMF) | LC connector | 1270nm Tx / 1330nm Rx | Digital diagnostic monitoring (DDM) | Maximum transfer distance 40km
Lifetime Guarantee: Lifetime guarantee for the module body (switch lifetime is not applicable). MSA compliant products that do not affect the manufacturer's warranty. Provides technical support from StarTech.com advisors Maker Host Compatibility Validated: Compatible with Brocade switches / routers. Report transceiver status to popular SNMP network management tools with MSA standards and DDM support
Feature
100% compatible with Brocade 10G-SFPP-BXU-40K: Expected to be used with Brocade switches / routers. Single-core optical fiber bidirectional SFP + that provides stable 10GbE connection functionIncrease the bandwidth of existing infrastructure: BiDi transmission that transmits and receives with 1 core instead of 2 cores, WDM (wavelength division multiplexing) compatible 10 Gigabit Ethernet SFP + transceiver Technical specifications: 10GBASE-BX-U | 10Gbps | 10G Bidirectional upstream | Single mode (SMF) | LC connector | 1270nm Tx / 1330nm Rx | Digital diagnostic monitoring (DDM) | Maximum transfer distance 40km
Lifetime Guarantee: Lifetime guarantee for the module body (switch lifetime is not applicable). MSA compliant products that do not affect the manufacturer's warranty. Provides technical support from StarTech.com advisors Maker Host Compatibility Validated: Compatible with Brocade switches / routers. Report transceiver status to popular SNMP network management tools with MSA standards and DDM support
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
