Gigastone Set of 5 C10 class micro SD cards

Sebelum PPN:
Rp2.899.900
Spesifikasi
Capacity (gb)32
Dimensions, Width x Length x Thickness (mm)15x11x1
Included AccessoriesSD conversion adapter
Mass (g)0.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
SD speed classC10
Suitable EquipmentsmicroSDHC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gigastone's microSD card adopts high-quality NAND flash and high-performance controller to provide customers with stable performance. In addition, we conduct endurance tests assuming severe usage environments. It is strong in continuous shooting and high-quality recording. Full HD compatible
Feature
Gigastone's microSD card adopts high-quality NAND flash and high-performance controller to provide customers with stable performance. In addition, we conduct endurance tests assuming severe usage environments. It is strong in continuous shooting and high-quality recording. Full HD compatible

Ulasan Produk

Tidak ada ulasan