StarTech.com Server Rack Depth Adjustment Bracket/2U/10cm/Electronic Equipment Network Communication Equipment Data Center Cabinet Extender/Rack Mount Bracket Adapter Kit
#Grup produk P113641141
Spesifikasi
| Color | Black |
|---|---|
| Height (mm) | 95 |
| Length (cm) | 11.8 |
| Mass (g) | 666 |
| Width (mm) | 80 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Mount your thin client PC or docking station to the back of your monitor, clamp on a monitor mounting pole, under your desk, or on the wall for a clutter-free workspace 5kg load capacity
Adjustable width from 17mm to 70mm
75x75 and 100x100 VESA mount compatible rubber pads to prevent damage to your device Adjustable straps to secure your device Open frame design for easy access to your computer
Achieve a clean workspace in environments such as offices, businesses, commercial facilities, and various institutions Expand your home office by using a large amount of desktop space
* This adjustable mount is intended for installation of small CPUs, thin client terminals, docking stations, USB hubs, etc. that fit within an adjustment range of 17 mm to 70 mm.
Adjustable width from 17mm to 70mm
75x75 and 100x100 VESA mount compatible rubber pads to prevent damage to your device Adjustable straps to secure your device Open frame design for easy access to your computer
Achieve a clean workspace in environments such as offices, businesses, commercial facilities, and various institutions Expand your home office by using a large amount of desktop space
* This adjustable mount is intended for installation of small CPUs, thin client terminals, docking stations, USB hubs, etc. that fit within an adjustment range of 17 mm to 70 mm.
Warning
* This adjustable mount is intended for installation of small CPUs, thin client terminals, docking stations, USB hubs, etc. that fit within an adjustment range of 17 mm to 70 mm.Feature
Mount your thin client PC or docking station to the back of your monitor, clamp on a monitor mounting pole, under your desk, or on the wall for a clutter-free workspace 5kg load capacityAdjustable width from 17mm to 70mm
75x75 and 100x100 VESA mount compatible rubber pads to prevent damage to your device Adjustable straps to secure your device Open frame design for easy access to your computer
Use
Achieve a clean workspace in environments such as offices, businesses, commercial facilities, and various institutions Expand your home office by using a large amount of desktop spaceProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
