StarTech.com Serial ATA power supply 4 branch cable SATA power supply (male)-4x SATA power supply (female)

Sebelum PPN:
Rp229.900
Spesifikasi
Cable Length (cm)40
ColorBlack
Connector ASATA power supply [15 pin]
Connector BSATA power supply [15 pin]
Connector ShapeSATA power supply [15 pin] female x 4 - SATA power supply [15 pin] male
Conversion TypeFemale - Male
Height (mm)16.5
Length (mm)400
Mass (g)33
Product Width (mm)29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 SATA Power Plug-4 SATA Power Receptacles Durable construction
Connect up to 4 SATA drives to one Serial ATA power connector
Feature
1 SATA Power Plug-4 SATA Power Receptacles Durable construction
Use
Connect up to 4 SATA drives to one Serial ATA power connector

Ulasan Produk

Tidak ada ulasan