Ainex Serial ATA Mesh Cable with Latch, White, 30cm
#Grup produk P113640984
Spesifikasi
| Cable Length (cm) | 30 |
|---|---|
| Color | Cable: White |
| Conform to | SATA Revision 3.0 compliant, supports SATA 1.5Gb/s, 3Gb/s, and 6Gb/s |
| Connector Shape | 7-pin female with latch, 7-pin female with latch |
| Conversion Type | Female-female |
| Included Accessories | Identification tag seal |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The connector (excluding the tip) and cable are white, making them ideal for use with white parts or cases with white interior paint.
When plugged into the motherboard or storage, the tip of the connector is buried, so the black part is not visible.
The latch allows you to securely fasten the cable.
It uses a slim connector that is easy to handle.
The cable is sleeving in nylon mesh, which makes it tangle-resistant and highly durable.
An identification tag sticker is included to make it easy to identify connected devices.
It fits white motherboard cases and is made of nylon mesh sleeves for tangle-free performance and durability.
*May not be usable with connectors other than those that support latches.
*Male/female designations are not used in the Serial ATA standard. Manufacturers use the designations of the connector manufacturers.
When plugged into the motherboard or storage, the tip of the connector is buried, so the black part is not visible.
The latch allows you to securely fasten the cable.
It uses a slim connector that is easy to handle.
The cable is sleeving in nylon mesh, which makes it tangle-resistant and highly durable.
An identification tag sticker is included to make it easy to identify connected devices.
It fits white motherboard cases and is made of nylon mesh sleeves for tangle-free performance and durability.
*May not be usable with connectors other than those that support latches.
*Male/female designations are not used in the Serial ATA standard. Manufacturers use the designations of the connector manufacturers.
Warning
*May not be usable with connectors other than those that support latches.*Male/female designations are not used in the Serial ATA standard. Manufacturers use the designations of the connector manufacturers.
Feature
The connector (excluding the tip) and cable are white, making them ideal for use with white parts or cases with white interior paint.When plugged into the motherboard or storage, the tip of the connector is buried, so the black part is not visible.
The latch allows you to securely fasten the cable.
It uses a slim connector that is easy to handle.
The cable is sleeving in nylon mesh, which makes it tangle-resistant and highly durable.
An identification tag sticker is included to make it easy to identify connected devices.
Use
It fits white motherboard cases and is made of nylon mesh sleeves for tangle-free performance and durability.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
