StarTech.com Serial 4 port expansion PCI Express interface card 4x RS232C port expansion PCIe x1 connection board 16550 UART built-in
#Grup produk P113640823
Spesifikasi
| Color | Green |
|---|---|
| Height (cm) | 1.9 |
| Humidity (% RH) | 5~85 |
| Length (cm) | 12 |
| Mass (g) | 74 |
| Operating Temperature (°C) | 0 ~ 50 |
| Storage Temperature (°C) | -20 ~ 60 |
| Width (cm) | 13 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-speed RS-232C serial port x4 with maximum data transfer rate of 128.0 Kbps
128-byte FIFO for each sending / receiving terminal
Native single chip, single lane PCI Express
Includes low profile bracket
Built-in UART compliant with 16C450 / 550
Compliant with PCI Express base standard 1.1
Control keyboards, cashiers, receipt printers, card readers / card swipes, scales, and elevated displays with POS applications at supermarkets and other retail stores Cash withdrawals, cards at bank teller workstations (standard / low profile) Control serial devices such as reader / card swipes, printers, keypads / pin pads, pen pads, etc. Control serial devices such as scales, touch screens, magnetic card readers, barcode scanners, receipt printers, label printers with self-service machines and kiosk terminals.
Control keypads, receipt printers, card readers / card swipes, touch screen LCDs, surveillance cameras, etc. with automatic ATM cash deposit machines Control multiple surveillance security cameras in parking lots and offices
128-byte FIFO for each sending / receiving terminal
Native single chip, single lane PCI Express
Includes low profile bracket
Built-in UART compliant with 16C450 / 550
Compliant with PCI Express base standard 1.1
Control keyboards, cashiers, receipt printers, card readers / card swipes, scales, and elevated displays with POS applications at supermarkets and other retail stores Cash withdrawals, cards at bank teller workstations (standard / low profile) Control serial devices such as reader / card swipes, printers, keypads / pin pads, pen pads, etc. Control serial devices such as scales, touch screens, magnetic card readers, barcode scanners, receipt printers, label printers with self-service machines and kiosk terminals.
Control keypads, receipt printers, card readers / card swipes, touch screen LCDs, surveillance cameras, etc. with automatic ATM cash deposit machines Control multiple surveillance security cameras in parking lots and offices
Feature
High-speed RS-232C serial port x4 with maximum data transfer rate of 128.0 Kbps128-byte FIFO for each sending / receiving terminal
Native single chip, single lane PCI Express
Includes low profile bracket
Built-in UART compliant with 16C450 / 550
Compliant with PCI Express base standard 1.1
Use
Control keyboards, cashiers, receipt printers, card readers / card swipes, scales, and elevated displays with POS applications at supermarkets and other retail stores Cash withdrawals, cards at bank teller workstations (standard / low profile) Control serial devices such as reader / card swipes, printers, keypads / pin pads, pen pads, etc. Control serial devices such as scales, touch screens, magnetic card readers, barcode scanners, receipt printers, label printers with self-service machines and kiosk terminals.Control keypads, receipt printers, card readers / card swipes, touch screen LCDs, surveillance cameras, etc. with automatic ATM cash deposit machines Control multiple surveillance security cameras in parking lots and offices
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
