StarTech.com Serial & Parallel Expansion PCI Interface Card / 1x DB25 (IEEE 1284 Parallel LPT Port) + 2x DB9 (RS232C Serial Ports) / PCI Expansion Board
#Grup produk P113640805
Spesifikasi
| Color | Black |
|---|---|
| Connector | Connector type: 1 - PCI (5V, 32-bit), External port: 2 - DB9 (D-Sub) [9 pin] (RS232C serial port), 1 - DB25 (D-Sub) [25 pin] (IEEE1284 parallel LPT port) |
| Height (cm) | 12 |
| Horizontal (cm) | 2.2 |
| Humidity (% RH) | 10~90 |
| Length (cm) | 13.4 |
| Mass (g) | 141 |
| Operating Temperature (°C) | 0 to 70 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Set Contents | 1 - PCI Serial Parallel Combo Card, 1 - Full Profile Bracket (Installed), 2 - Low Profile Support Bracket for Serial Port, 1 - Low Profile Support Bracket for Parallel Port, 1 - Quick Start Guide |
| Specification | Ports: 3, Interface: PCI/PCI-X (5/3.3V), Bus type: Parallel, Serial, Card type: Standard profile (Low profile compatible bracket included), Port type: Expansion card, Industry standard: IEEE 1284, 16C550 (RS-232), Chipset ID: Asix - MCS9865 |
| Storage Temperature (°C) | -20 to 85 |
| Supported OS | Windows(R) 7/8/8.1/10, Windows Server(R) 2008 R2/2012/2012 R2/2016/2019/2022, Linux 2.6.x - 5.x LTS versions only |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Serial & parallel port expansion PCI card: add DB25 parallel port (x1) and DB9 RS232C port (x2) to one PCI bus. Fits into 2x full-profile or 3x low-profile expansion slots. IRQ & IO automatic assignment, support IRQ sharing Standard & low profile bracket support: Use 2 x standard bracket (pre-installed) or 3 x low profile bracket (included in product). Windows 7 or higher, Linux 2.6.x - 5.x compatible
The StarTech.com Advantage: Over 30 Years of Products of Choice for IT Professionals. Lifetime warranty and free technical support in Japan (Mon-Fri)
Connect various devices to the added parallel port. Add serial ports to computers such as printers, scanners, plotters, POS terminals, PLCs, scientific sensors, medical equipment, oscilloscopes, etc. Equipment control and automation in factories connecting POS terminals, serial printers, PLCs, scientific sensors, medical equipment, scanners, oscilloscopes, etc.
The StarTech.com Advantage: Over 30 Years of Products of Choice for IT Professionals. Lifetime warranty and free technical support in Japan (Mon-Fri)
Connect various devices to the added parallel port. Add serial ports to computers such as printers, scanners, plotters, POS terminals, PLCs, scientific sensors, medical equipment, oscilloscopes, etc. Equipment control and automation in factories connecting POS terminals, serial printers, PLCs, scientific sensors, medical equipment, scanners, oscilloscopes, etc.
Feature
Serial & parallel port expansion PCI card: add DB25 parallel port (x1) and DB9 RS232C port (x2) to one PCI bus. Fits into 2x full-profile or 3x low-profile expansion slots. IRQ & IO automatic assignment, support IRQ sharing Standard & low profile bracket support: Use 2 x standard bracket (pre-installed) or 3 x low profile bracket (included in product). Windows 7 or higher, Linux 2.6.x - 5.x compatibleThe StarTech.com Advantage: Over 30 Years of Products of Choice for IT Professionals. Lifetime warranty and free technical support in Japan (Mon-Fri)
Use
Connect various devices to the added parallel port. Add serial ports to computers such as printers, scanners, plotters, POS terminals, PLCs, scientific sensors, medical equipment, oscilloscopes, etc. Equipment control and automation in factories connecting POS terminals, serial printers, PLCs, scientific sensors, medical equipment, scanners, oscilloscopes, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%2B%202x%20DB9%20(RS232C%20Serial%20Ports)%20%2F%20PCI%20Expansion%20Board/mdP113640805-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
