StarTech.com Serial & Parallel Expansion PCI Express Interface Card / 1x DB25 (IEEE 1284 Parallel Port) + 1x DB9 (RS232C Serial Port) / PCIe Expansion Board
#Grup produk P113640780
Spesifikasi
| Color | Red |
|---|---|
| Connector | Connector type: PCI Express x1, External port: DB25 (D-Sub) [25 pin], DB9 (D-Sub) [9 pin] |
| Data Packet Rate | Maximum: Serial-921.6Kbps, Parallel-2.5Mbps |
| Height (mm) | 22 |
| Humidity Range (%) | 15-90 relative humidity |
| Interface | PCI Express |
| Length (mm) | 80 |
| MTBF (hour) | 3188058 |
| Mass (g) | 61 |
| Number of Ports | 2 |
| Operating Temperature Range (°C) | -40~85(-40°F~185°F) |
| Protocol | Serial: RS-232 |
| Storage Temperature Range (°C) | -40~85(-40°F~185°F) |
| Supported OS | Windows 7/8/8.1/10, Windows Server 2003/2008 R2/2012/2012 R2/2016, Linux 2.4.x - 2.6.x LTS version |
| Width (mm) | 95 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Serial & Parallel Port Expansion PCIe Card: Add DB25 parallel port and DB9 RS232C port to your computer using x1 PCIe 2.0 slot. Installed in a standard profile PCIe slot, the latest version of StarTech.com's popular card PEX1S1P952 Technical specifications: Parallel transfer speed up to 2.5Mbps | Supports SPP / Byte / ECP mode | IEEE 1284 compliant | Asix AX99100 chip installed | Serial transfer speed up 921.6Kbps | 16C950 UART | 256-byte FIFO buffer Various uses: PCIe combo expansion card to add LPT printer port and COM serial port. Ideal for printers, scanners, plotters, POS terminals, PLCs, factory controls / automation, scientific sensors, medical equipment, oscilloscopes, etc. Wide compatibility: PCI Express based specification Rev. 2, PCI power management 1.2 compliant serial / parallel adapter card. Compatible with Windows (7 or later), Windows Server (2003 or later), Linux (2.6.X or later), IRQ & IO automatic allocation, IRQ sharing supported
Advantages of StarTech.com: For over 30 years, we have developed products that have been selected by IT professionals. Providing Lifetime Guarantee and Free Technical Support (Monday-Friday) in Japan
Connect various devices to the added parallel port. Factory equipment control and automation for printers, scanners, plotters, POS terminals, PLCs, scientific sensors, medical equipment, oscilloscopes, etc.
Advantages of StarTech.com: For over 30 years, we have developed products that have been selected by IT professionals. Providing Lifetime Guarantee and Free Technical Support (Monday-Friday) in Japan
Connect various devices to the added parallel port. Factory equipment control and automation for printers, scanners, plotters, POS terminals, PLCs, scientific sensors, medical equipment, oscilloscopes, etc.
Feature
Serial & Parallel Port Expansion PCIe Card: Add DB25 parallel port and DB9 RS232C port to your computer using x1 PCIe 2.0 slot. Installed in a standard profile PCIe slot, the latest version of StarTech.com's popular card PEX1S1P952 Technical specifications: Parallel transfer speed up to 2.5Mbps | Supports SPP / Byte / ECP mode | IEEE 1284 compliant | Asix AX99100 chip installed | Serial transfer speed up 921.6Kbps | 16C950 UART | 256-byte FIFO buffer Various uses: PCIe combo expansion card to add LPT printer port and COM serial port. Ideal for printers, scanners, plotters, POS terminals, PLCs, factory controls / automation, scientific sensors, medical equipment, oscilloscopes, etc. Wide compatibility: PCI Express based specification Rev. 2, PCI power management 1.2 compliant serial / parallel adapter card. Compatible with Windows (7 or later), Windows Server (2003 or later), Linux (2.6.X or later), IRQ & IO automatic allocation, IRQ sharing supportedAdvantages of StarTech.com: For over 30 years, we have developed products that have been selected by IT professionals. Providing Lifetime Guarantee and Free Technical Support (Monday-Friday) in Japan
Use
Connect various devices to the added parallel port. Factory equipment control and automation for printers, scanners, plotters, POS terminals, PLCs, scientific sensors, medical equipment, oscilloscopes, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%2B%201x%20DB9%20(RS232C%20Serial%20Port)%20%2F%20PCIe%20Expansion%20Board/loP113640780-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
