Panasonic Self Hair Cutter White

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number69-6002-70
Body Dimensions (HxWxD) (cm)11.3x5.9x3.4
Continuous Use TimeCan be used for about 50 minutes
Included AccessoriesOil, cleaning brush
Mass of Main Unit (g)Approx. 96 (with attachment, excluding batteries)
Power SupplyAlkaline batteries (AAA x 2)
Replacement BladesER934-K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a self-hair cutter that allows you to cut the areas that bother you.
Battery operated (uses two AAA alkaline batteries, sold separately).
With this one device, you can easily cut your own hair from the sides, bottom, sideburns, collar and legs.It's easy to operate, just move it along the areas of concern, such as the sides and back of the head.
Recommended for those with short, very short, or cropped hair.
Use the cutting blade to trim your sideburns and collarbones.By removing the cutting height attachment, you can also trim your sideburns and collarbones.
It also has a thinning function that gives a natural look to the bangs and other parts of the hair.
Straight blade + 5-level adjustable length, 6-level length with cutting height attachment
With 5 switchable settings (5, 10, 15, 20, 25 mm) and a straight blade, you can cut to the desired length.
It's easy to use even for beginners, without the worry of cutting too much.
The display is easy to read and anyone can operate it easily. Simply rotate the cutting height switch ring to adjust to the desired cutting height.
The display is easy to read and easy to operate.
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
This is a self-hair cutter that allows you to cut the areas that bother you.
Battery operated (uses two AAA alkaline batteries, sold separately).
With this one device, you can easily cut your own hair from the sides, bottom, sideburns, collar and legs.It's easy to operate, just move it along the areas of concern, such as the sides and back of the head.
Recommended for those with short, very short, or cropped hair.
Use the cutting blade to trim your sideburns and collarbones.By removing the cutting height attachment, you can also trim your sideburns and collarbones.
It also has a thinning function that gives a natural look to the bangs and other parts of the hair.
Straight blade + 5-level adjustable length, 6-level length with cutting height attachment
With 5 switchable settings (5, 10, 15, 20, 25 mm) and a straight blade, you can cut to the desired length.
It's easy to use even for beginners, without the worry of cutting too much.
The display is easy to read and anyone can operate it easily. Simply rotate the cutting height switch ring to adjust to the desired cutting height.
The display is easy to read and easy to operate.

Ulasan Produk

Tidak ada ulasan