Nakabayashi Seismic gel for TV

Sebelum PPN:
Rp209.900 - Rp439.900
Spesifikasi
ColorClear blue
MaterialUrethane elastomer
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service Life5-7 years (depending on usage environment)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corresponds to seismic intensity 7 class.
Can be reapplied many times by washing with water.
Easy installation just by sticking it on the bottom of the TV.
Due to its excellent flexibility and adhesive strength, it is a vibration damping material with excellent vibration response capability that can handle all types of shaking (front, back, left, right, up and down).
Widely applicable temperature Can be used in a wide range of environments from -20 ° C to 75 ° C Protects the TV from earthquakes in the office and at home. Protects from impact! Does not transmit vibration! Prevents falls and falls! Freely adapts to the shape of the bottom of the TV
Feature
Corresponds to seismic intensity 7 class.
Can be reapplied many times by washing with water.
Easy installation just by sticking it on the bottom of the TV.
Due to its excellent flexibility and adhesive strength, it is a vibration damping material with excellent vibration response capability that can handle all types of shaking (front, back, left, right, up and down).
Widely applicable temperature Can be used in a wide range of environments from -20 ° C to 75 ° C Protects the TV from earthquakes in the office and at home. Protects from impact! Does not transmit vibration! Prevents falls and falls! Freely adapts to the shape of the bottom of the TV

Ulasan Produk

Tidak ada ulasan