StarTech.com Security wire lock/cable length 2m/cylinder lock/set of 25, includes 4 unified keys/compatible with standard, Noble Wedge, and Nano Saver slots/anti-theft PC computer lock cable

Sebelum PPN:
Rp33.999.900
Spesifikasi
Cable Length (m)2
Number of Body25
ROHS Directive (Corresponding to 10 Substances)Correspondence
SlotsNoble Wedge, Kensington, Nano Saver

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3-in-1 Laptop Cylinder Security Lock (25-Pack): Fits Noble Wedge, Standard Slot (T-Bar, Kensington Style), and Nano Saver Slot. Cut-resistant carbon steel cable with 6.6 ft (2 m) length, 1.7 inches (4.4 mm) diameter, and 200 lbs (98 kg) maximum tensile strength. Common Key: All locks can be managed with the same key, eliminating the need to manage different keys and multiple combinations when securing multiple IT devices in an office. Comes with two sets of keys, and spare keys can be purchased upon request. Compatible: This security wire lock is compatible with a wide range of laptop security slots, including HP, Dell, and Microsoft. Future-proof design with compatibility in mind. Ideal for protecting office and lab equipment. Ingenious Design: 360-degree rotating lock head and 90-degree swing elbow joint reduce wrapping and minimize strain on the slot. Includes protective spacer to prevent damage to laptop and improve fit. Flexible Installation Options: Comes with a hook-and-loop strap for convenient tying of security wire. By using the anchor lock LTANCHOR, KSLTAD, or LTANCHORL (sold separately), it can be installed on devices that do not have a security slot.
Feature
3-in-1 Laptop Cylinder Security Lock (25-Pack): Fits Noble Wedge, Standard Slot (T-Bar, Kensington Style), and Nano Saver Slot. Cut-resistant carbon steel cable with 6.6 ft (2 m) length, 1.7 inches (4.4 mm) diameter, and 200 lbs (98 kg) maximum tensile strength. Common Key: All locks can be managed with the same key, eliminating the need to manage different keys and multiple combinations when securing multiple IT devices in an office. Comes with two sets of keys, and spare keys can be purchased upon request. Compatible: This security wire lock is compatible with a wide range of laptop security slots, including HP, Dell, and Microsoft. Future-proof design with compatibility in mind. Ideal for protecting office and lab equipment. Ingenious Design: 360-degree rotating lock head and 90-degree swing elbow joint reduce wrapping and minimize strain on the slot. Includes protective spacer to prevent damage to laptop and improve fit. Flexible Installation Options: Comes with a hook-and-loop strap for convenient tying of security wire. By using the anchor lock LTANCHOR, KSLTAD, or LTANCHORL (sold separately), it can be installed on devices that do not have a security slot.

Ulasan Produk

Tidak ada ulasan