StarTech.com Security wire lock/2m/Cylinder lock/Nano Saver slot compatible/Anti-theft cable for laptops and notebook PCs
#Grup produk P113640586
Spesifikasi
| Cable Length (m) | 2 |
|---|---|
| Included Accessories | Keys (2), Velcro strap (1), Quick Start Guide |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Slots | Nano Saver |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible with Nano Saver slot: Anti-theft laptop cable lock (2m). Zinc alloy plated lock body with PVC coated cut-resistant wire. Compact design for ultra-thin laptops. Comes with hook-and-loop strap for cable management. Full motion lock design: Off-center lock tip for ultrabooks and slim laptops. Lock head is 10mm in diameter and features ball joint design with 360 degree rotation and 90 degree swing. Keyed anti-theft laptop lock: Cut-resistant steel cable has an outer diameter of 4.4mm. Two zinc alloy keys included. Quickly lock and unlock without having to remember a PIN code. Comes with spacer to prevent scratches on laptops and devices. Compatible with: Anti-theft wire lock for ultra-thin laptops such as HP EliteBooks, Lenovo ThinkPad X1, Chromebooks, and 2-in-1 laptops and other devices with Nano Saver slots. Flexible mounting options: Cable can be threaded through grommet holes or wrapped around desk legs for security at exhibitions. By using the anchor lock LTANCHOR or LTANCHORL (sold separately), the device can be fixed to a flat surface.
Feature
Compatible with Nano Saver slot: Anti-theft laptop cable lock (2m). Zinc alloy plated lock body with PVC coated cut-resistant wire. Compact design for ultra-thin laptops. Comes with hook-and-loop strap for cable management. Full motion lock design: Off-center lock tip for ultrabooks and slim laptops. Lock head is 10mm in diameter and features ball joint design with 360 degree rotation and 90 degree swing. Keyed anti-theft laptop lock: Cut-resistant steel cable has an outer diameter of 4.4mm. Two zinc alloy keys included. Quickly lock and unlock without having to remember a PIN code. Comes with spacer to prevent scratches on laptops and devices. Compatible with: Anti-theft wire lock for ultra-thin laptops such as HP EliteBooks, Lenovo ThinkPad X1, Chromebooks, and 2-in-1 laptops and other devices with Nano Saver slots. Flexible mounting options: Cable can be threaded through grommet holes or wrapped around desk legs for security at exhibitions. By using the anchor lock LTANCHOR or LTANCHORL (sold separately), the device can be fixed to a flat surface.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
