StarTech.com Security Wire Lock/2m/4-Digit Combination Cylinder Lock/Set of 10/Compatible with Standard Kensington Slots/Common Key Included/Pin Code Setting Cylinder Lock/Anti-Theft PC Computer Lock Cable
#Grup produk P113640540
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Pack of 10 laptop security locks: Compatible with standard Kensington slots. Features include an 18mm lock head diameter, 2m wire length, 4.4mm wire diameter, and a maximum pull force of 200kg. Features include dual access (common key & 4-digit PIN code): Each lock features a 4-digit combination lock that can be individually programmed (resettable), allowing you to open all locks with two sets of keys. No need to manage multiple combinations or keys. Anti-scratch: A protective plastic spacer at the end of the lock prevents damage to your laptop or device due to scuffs. Three spacers of different thicknesses are included to fit your device. Excellent compatibility: Compatible with a variety of standard Kensington slot-compatible devices, including laptops, desktops, monitors, docking stations, and scientific equipment such as oscilloscopes and test equipment. Flexible mounting: Includes a Velcro strap for easy installation and storage. Use with separately sold anchor points (LTANCHOR & LTANCHORL) to secure your equipment in a variety of locations. If you lose your key, you can purchase a spare key by submitting proof of purchase.
Feature
Pack of 10 laptop security locks: Compatible with standard Kensington slots. Features include an 18mm lock head diameter, 2m wire length, 4.4mm wire diameter, and a maximum pull force of 200kg. Features include dual access (common key & 4-digit PIN code): Each lock features a 4-digit combination lock that can be individually programmed (resettable), allowing you to open all locks with two sets of keys. No need to manage multiple combinations or keys. Anti-scratch: A protective plastic spacer at the end of the lock prevents damage to your laptop or device due to scuffs. Three spacers of different thicknesses are included to fit your device. Excellent compatibility: Compatible with a variety of standard Kensington slot-compatible devices, including laptops, desktops, monitors, docking stations, and scientific equipment such as oscilloscopes and test equipment. Flexible mounting: Includes a Velcro strap for easy installation and storage. Use with separately sold anchor points (LTANCHOR & LTANCHORL) to secure your equipment in a variety of locations. If you lose your key, you can purchase a spare key by submitting proof of purchase.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
