StarTech.com Security wire lock/2m/4 digit dial type/standard slot compatible/anti-theft laptop combination lock

Sebelum PPN:
Rp1.699.900
Spesifikasi
Cable Length (m)2
Lock4-digit dial
ROHS Directive (Corresponding to 10 Substances)Correspondence
SlotsNoble Wedge, Kensington, Nano Saver
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3-in-1 Laptop Security Lock: Compatible with Noble Wedge, standard slot (T-bar, Kensington style) and Nano Saver slot. Cut-resistant carbon steel cable with wire length of 2m, wire diameter of 4.4mm, and maximum tensile strength of 91.6kg.
4-digit combination lock: Keyless security cable for laptops that allows 10,000 number combinations (PIN code can be reset). Comes with a hook-and-loop strap for wire binding Compatibility: Anti-theft wire cable compatible with a wide range of notebook PCs including HP, Dell, and Microsoft. Compatible with industry standard security slots, regardless of brand, for long-term compatibility. Convenient design for preventing theft of equipment other than PCs, such as office and laboratory equipment: 360-degree rotating lock head and 90-degree swing elbow joint reduce entanglement and minimize stress on the slot. Suppressed to the limit. Includes protective spacers to prevent damage to your laptop and improve fit Flexible mounting options: You can thread the cable through a grommet hole or wrap it around the desk legs. Ideal for security measures at exhibitions, etc. Can be installed on devices without security slots by using anchor locks LTANCHOR, KSLTAD, and LTANCHORL (sold separately)
Feature
3-in-1 Laptop Security Lock: Compatible with Noble Wedge, standard slot (T-bar, Kensington style) and Nano Saver slot. Cut-resistant carbon steel cable with wire length of 2m, wire diameter of 4.4mm, and maximum tensile strength of 91.6kg.
4-digit combination lock: Keyless security cable for laptops that allows 10,000 number combinations (PIN code can be reset). Comes with a hook-and-loop strap for wire binding Compatibility: Anti-theft wire cable compatible with a wide range of notebook PCs including HP, Dell, and Microsoft. Compatible with industry standard security slots, regardless of brand, for long-term compatibility. Convenient design for preventing theft of equipment other than PCs, such as office and laboratory equipment: 360-degree rotating lock head and 90-degree swing elbow joint reduce entanglement and minimize stress on the slot. Suppressed to the limit. Includes protective spacers to prevent damage to your laptop and improve fit Flexible mounting options: You can thread the cable through a grommet hole or wrap it around the desk legs. Ideal for security measures at exhibitions, etc. Can be installed on devices without security slots by using anchor locks LTANCHOR, KSLTAD, and LTANCHORL (sold separately)

Ulasan Produk

Tidak ada ulasan