StarTech.com Security wire lock / 1.5m / cylinder lock / slim type / compatible with Noble Wedge slot / anti-theft cable for notebook PCs

Sebelum PPN:
Rp859.900
Spesifikasi
Height (mm)22
Included AccessoriesKey, hook-and-loop strap, quick start guide
Length (mm)180
LockCylinder lock
Mass (g)115
ROHS Directive (Corresponding to 10 Substances)Correspondence
Width (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fits Noble Wedge slots: Cylinder-style laptop lock with Noble Wedge lock tip and 1.5m anti-theft, cut-resistant cable. Zinc alloy-plated lock body and compact design make it ideal for ultra-slim laptops. Includes hook-and-loop strap for cable management. Ultra-slim design: The lock tip is off-center so that ultrabooks and slim laptops can be laid flat. Lock head rotates 180 degrees for a wide range of motion. Reduces load and improves durability. Lock head diameter: 15.7mm
Cylinder-style anti-theft laptop lock: 4mm cut-resistant steel cable. Set of 2 keys included. Protective EVA foam spacer at the tip of the lock prevents scratches that can damage your laptop or device. Compatible: Ideal for a wide range of ultra-thin and 2-in-1 laptops (including Dell models) regardless of brand, and other office or lab devices that support security slots. Flexible mounting options: Can be used through grommet holes or by wrapping the cable around desk legs. Can be used with LTANCHOR or LTANCHORL anchor locks (sold separately) to secure equipment to flat surfaces.
Feature
Fits Noble Wedge slots: Cylinder-style laptop lock with Noble Wedge lock tip and 1.5m anti-theft, cut-resistant cable. Zinc alloy-plated lock body and compact design make it ideal for ultra-slim laptops. Includes hook-and-loop strap for cable management. Ultra-slim design: The lock tip is off-center so that ultrabooks and slim laptops can be laid flat. Lock head rotates 180 degrees for a wide range of motion. Reduces load and improves durability. Lock head diameter: 15.7mm
Cylinder-style anti-theft laptop lock: 4mm cut-resistant steel cable. Set of 2 keys included. Protective EVA foam spacer at the tip of the lock prevents scratches that can damage your laptop or device. Compatible: Ideal for a wide range of ultra-thin and 2-in-1 laptops (including Dell models) regardless of brand, and other office or lab devices that support security slots. Flexible mounting options: Can be used through grommet holes or by wrapping the cable around desk legs. Can be used with LTANCHOR or LTANCHORL anchor locks (sold separately) to secure equipment to flat surfaces.

Ulasan Produk

Tidak ada ulasan