StarTech.com Security wire lock / 1.5m / 4-digit combination lock / Slim type / Compatible with standard slots (T-bar, Kensington style) / Anti-theft cable combination lock for notebook PCs
#Grup produk P113640443
Spesifikasi
| Height (mm) | 22 |
|---|---|
| Included Accessories | Velcro strap, quick start guide |
| Length (mm) | 180 |
| Lock | 4 digit combination lock |
| Mass (g) | 105 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Width (mm) | 150 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible with Standard Slots: 4-digit combination anti-theft laptop lock with standard slot (T-bar, Kensington style) compatible locking tip and 1.5m cut-resistant cable. Zinc alloy plated lock body, compact design ideal for ultra-thin laptops. Includes hook-and-loop strap for cable management. Slim Design: Equipped with off-center locking tip that allows ultrabooks and slim laptops to lie flat. 360-degree rotating lock head increases flexibility and reduces strain on the slot. Lock head diameter: 14mm
4-DIGITAL COMBINATION LOCK: Resettable keyless 4-digit combination lock with 10,000 combinations. 4mm diameter cut-resistant carbon steel cable. Protective plastic spacer at the end of the lock prevents scratches that can damage your laptop or device. COMPATIBILITY: Ideal for a wide range of ultra-slim laptops, 2-in-1 notebooks, and other standard slot-compatible office and lab equipment regardless of brand. Maximum pulling force of 73kg
Flexible mounting options: Cables can be routed through grommets or wrapped around desk legs. LTANCHOR and LTANCHORL (sold separately) can be used to secure the equipment to flat surfaces
4-DIGITAL COMBINATION LOCK: Resettable keyless 4-digit combination lock with 10,000 combinations. 4mm diameter cut-resistant carbon steel cable. Protective plastic spacer at the end of the lock prevents scratches that can damage your laptop or device. COMPATIBILITY: Ideal for a wide range of ultra-slim laptops, 2-in-1 notebooks, and other standard slot-compatible office and lab equipment regardless of brand. Maximum pulling force of 73kg
Flexible mounting options: Cables can be routed through grommets or wrapped around desk legs. LTANCHOR and LTANCHORL (sold separately) can be used to secure the equipment to flat surfaces
Feature
Compatible with Standard Slots: 4-digit combination anti-theft laptop lock with standard slot (T-bar, Kensington style) compatible locking tip and 1.5m cut-resistant cable. Zinc alloy plated lock body, compact design ideal for ultra-thin laptops. Includes hook-and-loop strap for cable management. Slim Design: Equipped with off-center locking tip that allows ultrabooks and slim laptops to lie flat. 360-degree rotating lock head increases flexibility and reduces strain on the slot. Lock head diameter: 14mm4-DIGITAL COMBINATION LOCK: Resettable keyless 4-digit combination lock with 10,000 combinations. 4mm diameter cut-resistant carbon steel cable. Protective plastic spacer at the end of the lock prevents scratches that can damage your laptop or device. COMPATIBILITY: Ideal for a wide range of ultra-slim laptops, 2-in-1 notebooks, and other standard slot-compatible office and lab equipment regardless of brand. Maximum pulling force of 73kg
Flexible mounting options: Cables can be routed through grommets or wrapped around desk legs. LTANCHOR and LTANCHORL (sold separately) can be used to secure the equipment to flat surfaces
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%2F%20Anti-theft%20cable%20combination%20lock%20for%20notebook%20PCs/cbP113640443-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
