StarTech.com Security wire lock / 1.5m / 4-digit combination lock / Slim type / Compatible with Noble Wedge slot / Anti-theft cable for notebook PCs and laptops Combination lock
#Grup produk P113640425
Spesifikasi
| Height (mm) | 22 |
|---|---|
| Included Accessories | Velcro strap, quick start guide |
| Length (mm) | 180 |
| Lock | 4 digit combination lock |
| Mass (g) | 105 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Width (mm) | 150 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible with Noble Wedge slots: 4-digit combination laptop lock with Noble Wedge locking chip and 1.5m anti-theft cut-resistant cable. Zinc alloy plated lock body and compact design ideal for ultra-slim laptops. Includes hook-and-loop strap for cable management. Slim design: Off-center locking chip allows ultrabooks and slim laptops to lie flat. 360-degree rotating lock head increases flexibility and reduces strain on the slot. Lock head diameter: 14mm
4-DIGITAL COMBINATION LOCK: Resettable, keyless 4-digit combination lock with 10,000 possible combinations. 4mm diameter cut-resistant carbon steel cable. Protective EVA foam spacer at the tip of the lock prevents scratches that can damage your laptop or device. COMPATIBILITY: Ideal for a wide range of ultra-slim and 2-in-1 laptops (including Dell models) regardless of brand, and other office or lab devices that support security slots. FLEXIBLE MOUNTING OPTIONS: Can be used through grommet holes or by wrapping the cable around desk legs. Can be used with LTANCHOR or LTANCHORL anchor locks (sold separately) to secure equipment to flat surfaces.
4-DIGITAL COMBINATION LOCK: Resettable, keyless 4-digit combination lock with 10,000 possible combinations. 4mm diameter cut-resistant carbon steel cable. Protective EVA foam spacer at the tip of the lock prevents scratches that can damage your laptop or device. COMPATIBILITY: Ideal for a wide range of ultra-slim and 2-in-1 laptops (including Dell models) regardless of brand, and other office or lab devices that support security slots. FLEXIBLE MOUNTING OPTIONS: Can be used through grommet holes or by wrapping the cable around desk legs. Can be used with LTANCHOR or LTANCHORL anchor locks (sold separately) to secure equipment to flat surfaces.
Feature
Compatible with Noble Wedge slots: 4-digit combination laptop lock with Noble Wedge locking chip and 1.5m anti-theft cut-resistant cable. Zinc alloy plated lock body and compact design ideal for ultra-slim laptops. Includes hook-and-loop strap for cable management. Slim design: Off-center locking chip allows ultrabooks and slim laptops to lie flat. 360-degree rotating lock head increases flexibility and reduces strain on the slot. Lock head diameter: 14mm4-DIGITAL COMBINATION LOCK: Resettable, keyless 4-digit combination lock with 10,000 possible combinations. 4mm diameter cut-resistant carbon steel cable. Protective EVA foam spacer at the tip of the lock prevents scratches that can damage your laptop or device. COMPATIBILITY: Ideal for a wide range of ultra-slim and 2-in-1 laptops (including Dell models) regardless of brand, and other office or lab devices that support security slots. FLEXIBLE MOUNTING OPTIONS: Can be used through grommet holes or by wrapping the cable around desk legs. Can be used with LTANCHOR or LTANCHORL anchor locks (sold separately) to secure equipment to flat surfaces.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
