ELPA (Asahi Electric) Sealed headphones 3M + extension 2M

Sebelum PPN:
Rp469.900
Spesifikasi
Cable Length (m)Approximately 3 (with volume control)
Diameter (mm)(Unit used) 40
Earphone shapeOverhead type
Included AccessoriesExtension cord (about 2m)
Mass (g)Approx. 188 (excluding code)
Maximum Input (mW)100
Playback Frequency Band (Hz)20~20000
Plug (mm)DIA3.5 gold-plated straight stereo mini plug
Sound Pressure Sensitivity (dB/mW)108
TypeDynamic stereo headphones

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A super long cord with a 3m + extension cord of 2m, which is ideal for use on a large-screen TV with a sealed type that prevents annoying sound leakage.
With volume control that allows you to adjust the volume at hand. With a stereo / monaural switch that allows you to enjoy the sound of monaural TV with both ears.
Reversible housing that allows you to freely monitor one ear.
A large driver unit with a diameter of 40 mm realizes powerful low-frequency and clear mid-wide range reproduction.
Feature
A super long cord with a 3m + extension cord of 2m, which is ideal for use on a large-screen TV with a sealed type that prevents annoying sound leakage.
With volume control that allows you to adjust the volume at hand. With a stereo / monaural switch that allows you to enjoy the sound of monaural TV with both ears.
Reversible housing that allows you to freely monitor one ear.
A large driver unit with a diameter of 40 mm realizes powerful low-frequency and clear mid-wide range reproduction.

Ulasan Produk

Tidak ada ulasan