MCO SD microSD card reader writer TypeC black

Sebelum PPN:
Rp379.900
Spesifikasi
Applicable MediaSD card (512MB to 2GB), SDHC card (4GB to 32GB), SDXC card (64GB to 1TB), microSD card (512MB to 2GB), microSDHC card (4GB to 32GB), microSDXC card (64GB to 1TB)
Cable Length (cm)6
ColorBlack
ConnectorUSB Type-C connector
Dimensions, Width x Depth x Thickness (mm)34 x 44 x 14 (excluding cable)
InterfaceUSB3.2Gen1 (transfer speed 5Gbps/USB3.0, equivalent to USB3.1Gen1) compliant
Mass (g)20
StandardUSB3.2Gen1 (transfer speed 5Gbps/USB3.0, equivalent to USB3.1Gen1) compliant
Suitable ModelsWindows PC/Mac series/Chromebook/iPad series/smartphone/tablet with USB Type-C terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SD card and microSD card can be used at the same time (2 slots installed) Stylish aluminum with high heat dissipation
Feature
SD card and microSD card can be used at the same time (2 slots installed) Stylish aluminum with high heat dissipation

Ulasan Produk

Tidak ada ulasan