StarTech.com SATA cable 45cm

Sebelum PPN:
Rp34.900
Spesifikasi
Cable Length (cm)45.7
Cable Length (m)0.457
ColorRed
Connector 1SATA 7 pin
Connector 2SATA 7 pin
Connector ShapeSATA (data) [7-pin] male - SATA (data) [7-pin] male
Conversion TypeMale - Male
Mass (g)14
Plug ShapeStraight
StandardSATA 3.0
Transmission Speed (Gbps)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full support for SATA 3.0 6Gbps processing power
Compatible with 2.5 and 3.5 inch SATA HDD Cable length 45 cm
Install Serial ATA HDDs and DVD drives in a small computer case Used in servers and storage subsystems Drive implementation on high-end workstations
Connect to SATA drive array
Feature
Full support for SATA 3.0 6Gbps processing power
Compatible with 2.5 and 3.5 inch SATA HDD Cable length 45 cm
Use
Install Serial ATA HDDs and DVD drives in a small computer case Used in servers and storage subsystems Drive implementation on high-end workstations
Connect to SATA drive array

Ulasan Produk

Tidak ada ulasan