StarTech.com SATA cable 15cm one side up L type

Sebelum PPN:
Rp139.900
Spesifikasi
Cable Length (m)0.152
Cable Length (mm)152
ColorRed
Connector ShapeSATA (Data, 7 pin) (male) to SATA (Data, 7 pin) (male)
Conversion TypeMale - Male
Mass (g)6
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Periodlifetime

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1x SATA connector
1x One Side Upward L Shape/90 Degree SATA Connector
Full support for SATA 3.0 data transfer rate up to 6Gbps
Supports 2.5 and 3.5 inch SATA HDD
15cm cable length
Small form factor computer case with Serial ATA HDD or DVD drive Used in servers and storage subsystems Drive implementation on high-end workstations
Connect to SATA drive array
Feature
1x SATA connector
1x One Side Upward L Shape/90 Degree SATA Connector
Full support for SATA 3.0 data transfer rate up to 6Gbps
Supports 2.5 and 3.5 inch SATA HDD
15cm cable length
Use
Small form factor computer case with Serial ATA HDD or DVD drive Used in servers and storage subsystems Drive implementation on high-end workstations
Connect to SATA drive array

Ulasan Produk

Tidak ada ulasan