Sebelum PPN:
Rp139.900
Spesifikasi
Cable Length (cm)30
ColorBlack
Connector Shape7-pin female <-> 7-pin female
SpecificationSATA Revision 3.0 standard compatible, SATA 1.5Gb / s, 3Gb / s, 6Gb / s compatible, with tag seal for identification

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The soft cable and round type make it easier to handle than ever before!
Uses a slim connector that is easy to handle.
Includes an identification tag sticker that allows you to easily identify connected devices.
Creates a calm atmosphere by matching it with the black paint case inside.
*The notation of male/female is not used in the Serial ATA standard. The manufacturer uses the notation of the connector manufacturer.
Warning
*The notation of male/female is not used in the Serial ATA standard. The manufacturer uses the notation of the connector manufacturer.
Feature
The soft cable and round type make it easier to handle than ever before!
Uses a slim connector that is easy to handle.
Includes an identification tag sticker that allows you to easily identify connected devices.
Creates a calm atmosphere by matching it with the black paint case inside.

Ulasan Produk

Tidak ada ulasan