Sebelum PPN:
Rp169.900
Spesifikasi
Cable Length (cm)45
ColorBlack
Connector Shape7-pin with latch Female <-> 7-pin lower L-type with latch Female
SpecificationSATA Revision 3.0 standard compatible, SATA 1.5Gb / s, 3Gb / s, 6Gb / s compatible, one side downward L-shaped connector, latch compatible, with tag seal for identification

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One side downward L-shaped type that is convenient for cube cases.
If the SATA connector of the motherboard / PCI card is narrow, or
Ideal when the back of the device is narrow.
With a latch, the cable can be firmly fixed.
Uses a slim connector that is easy to handle.
Includes an identification tag sticker that allows you to easily identify connected devices.
Creates a calm atmosphere by matching it with the black paint case inside.
*In some cases, it cannot be used with connectors other than latch-compatible connectors. * Depending on the mounting position, it cannot be used because it interferes with the surroundings. *The notation of male/female is not used in the Serial ATA standard. The manufacturer uses the notation of the connector manufacturer.
Warning
*In some cases, it cannot be used with connectors other than latch-compatible connectors. * Depending on the mounting position, it cannot be used because it interferes with the surroundings. *The notation of male/female is not used in the Serial ATA standard. The manufacturer uses the notation of the connector manufacturer.
Feature
One side downward L-shaped type that is convenient for cube cases.
If the SATA connector of the motherboard / PCI card is narrow, or
Ideal when the back of the device is narrow.
With a latch, the cable can be firmly fixed.
Uses a slim connector that is easy to handle.
Includes an identification tag sticker that allows you to easily identify connected devices.
Creates a calm atmosphere by matching it with the black paint case inside.

Ulasan Produk

Tidak ada ulasan