StarTech.com SATA 2-port Expansion PCI Express Interface Card/6Gbps/Low Profile & Full Size PCI Compatible/SATA RAID Controller/Hardware RAID with ASM1062R Chip/SATA PCIe Expansion Board

Sebelum PPN:
Rp2.199.900
Spesifikasi
ColorRed
Connector SizePCI Express x2
Data Packet Rate6Gbps
Height (mm)121
IndicatorLEDs: 2-headers, drive activity LEDs
InterfacePCI Express
Length (mm)71
Mass (g)33
Number of Ports2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set Contents1 - SATA controller card, 1 - full profile bracket (installed), 1 - low profile compatible bracket, 1 - quick start guide
Supported OSWindows 7/8/8.1/10/11, Windows Server 2012 R2/2016/2019, macOS 10.10 - 13, Linux 2.6.32 or later (LTS version only)
Warranty Periodlifetime
Width (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HIGH PERFORMANCE: Add two SATA 3.0 ports in one PCIe x2 slot to connect SATA drives (HDD/SSD) to your desktop/server (6Gbps per port). Hardware RAID reduces host CPU load and maximizes performance Flexible hardware RAID configuration: Supports hardware RAID modes of RAID 0/RAID 1/SPAN (Big Disk). Also available in JBOD without RAID. Support HDD, SSD, optical disc (Blu-Ray/DVD/CD ROM/RW) Compatibility: PCIe 2.0 compliant. Supports plug-and-play on Windows 7 and above, macOS 10.10+ and above, and Linux 2.6.32 and above. Windows and Linux allow BIOS-level RAID settings at OS startup. Windows app included for OS level RAID configuration & monitoring. Software RAID only for macOS: Can be used in both full-size and low-profile PCIe slots (supplied with full-size bracket installed, low-profile bracket included). Ideal for development labs, high-performance CAD, AV workstations, databanks, educational institutions, and more. Upgrade your PC system with hardware RAID, SATA 6Gbps
The StarTech.com Advantage: The product of choice for IT professionals for over 30 years. This product comes with a lifetime warranty and lifetime free technical support (Mon-Fri).
Add two 6Gbps drives to your desktop PC/server Manage multiple drives with a hardware RAID array (RAID 0/RAID 1/SPAN/JBOD)
* The attached management utility is only compatible with Windows 7 or later.
*Only software RAID is supported on macOS.
Warning
* The attached management utility is only compatible with Windows 7 or later.
*Only software RAID is supported on macOS.
Feature
HIGH PERFORMANCE: Add two SATA 3.0 ports in one PCIe x2 slot to connect SATA drives (HDD/SSD) to your desktop/server (6Gbps per port). Hardware RAID reduces host CPU load and maximizes performance Flexible hardware RAID configuration: Supports hardware RAID modes of RAID 0/RAID 1/SPAN (Big Disk). Also available in JBOD without RAID. Support HDD, SSD, optical disc (Blu-Ray/DVD/CD ROM/RW) Compatibility: PCIe 2.0 compliant. Supports plug-and-play on Windows 7 and above, macOS 10.10+ and above, and Linux 2.6.32 and above. Windows and Linux allow BIOS-level RAID settings at OS startup. Windows app included for OS level RAID configuration & monitoring. Software RAID only for macOS: Can be used in both full-size and low-profile PCIe slots (supplied with full-size bracket installed, low-profile bracket included). Ideal for development labs, high-performance CAD, AV workstations, databanks, educational institutions, and more. Upgrade your PC system with hardware RAID, SATA 6Gbps
The StarTech.com Advantage: The product of choice for IT professionals for over 30 years. This product comes with a lifetime warranty and lifetime free technical support (Mon-Fri).
Use
Add two 6Gbps drives to your desktop PC/server Manage multiple drives with a hardware RAID array (RAID 0/RAID 1/SPAN/JBOD)

Ulasan Produk

Tidak ada ulasan