Ainex SAT-3005UBL + SATA / Katagami L type 50CM

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Length (cm)50
ColorBlue
Connector ShapeSATA 7 pin female - SATA 7 pin female
Conversion TypeFemale - Female
Plug ShapeStraight - Left L type
StandardSATA Revision 3.0
Transmission Speed (Gbps)1.5/3/6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal when the SATA connector on the motherboard / expansion board is narrow or the back of the drive is narrow.
Feature
Ideal when the SATA connector on the motherboard / expansion board is narrow or the back of the drive is narrow.

Ulasan Produk

Tidak ada ulasan