Nakabayashi Sarah Erase Logical English Notebook B5 Algorithm

Sebelum PPN:
Rp33.900
Spesifikasi
BookbindingYarn-bound back cross
Dimensions, Width x Length (mm)179x252
Mass (g)120
Number of Page30
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeB5
SubjectEnglish learning
Thickness (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There is a reading space in the English rule text! Table 4 has a phonics basic pronunciation table! There is a vertical guide rule in the English rule text! You can write well-balanced and beautiful English sentences! With an eraser Uses a text paper that is easy to erase smoothly !!
Feature
There is a reading space in the English rule text! Table 4 has a phonics basic pronunciation table! There is a vertical guide rule in the English rule text! You can write well-balanced and beautiful English sentences! With an eraser Uses a text paper that is easy to erase smoothly !!

Ulasan Produk

Tidak ada ulasan