StarTech.com RS-232C straight cable 2m black D-Sub 9 pin (male)-D-Sub 9 pin (female)

Sebelum PPN:
Rp199.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector ADB9 (D-Sub) [9 pins]
Connector BDB9 (D-Sub) [9 pins]
Connector ShapeDB9 (D-Sub) [9 pin] Female - DB9 (D-Sub) [9 pin] Male
Conversion TypeFemale - Male
Height (mm)15
Mass (g)114
PlugNickel plating
Product Width (mm)33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1x DB9 serial (male) connector
1x DB9 serial (female) connector
High quality shield that protects from EMI (electromagnetic interference) DB9 molded connector with stress relaxation function
Feature
1x DB9 serial (male) connector
1x DB9 serial (female) connector
High quality shield that protects from EMI (electromagnetic interference) DB9 molded connector with stress relaxation function

Ulasan Produk

Tidak ada ulasan